FLOW THROUGH FOUNTAIN HANDLE 60IN

891.353 - UNSPSC 47131600
S123473970
FLOW THROUGH FOUNTAIN HANDLE 60IN FLOW THROUGH FOUNTAIN HANDLE 60IN
FLOW THROUGH FOUNTAIN HANDLE 60IN
Clearance

Delivery

In stock delivery from our warehouses.

38.24 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 6 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1

Features

60" metal handle is hollow with a standard threaded tip
Use with window or vehicle brushes that have a flow-through block
Standard hose fitting will work with a regular garden hose

Applications

Cars, trucks, windows, tiled walls

Instructions

Attach flow through handle to standard garden hose and use with flow through style vehicle brushes to wash and rinse surfaces.

Notices

A flow-through handle is indispensable when large washing jobs are needed, whether of vehicles and windows or large areas of asphalt or concrete. This 60" hollow metal handle includes a standard female hose fitting on one end and a threaded male tip on the other for use with flow through window and automotive brushes. Will resist the corrosive effects of caustic or acid chemicals, like those used in cleaning cement trucks or other industrial vehicles.

Customers Also Viewed

Is Often Bought With

You Might Also Like